Shop All Work Jackets & Coats
Condor Outdoor Products
CORE SOFTSHELL VEST, BLACK, L
Mfr # 10616-002-L
Zoro # G208106334
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor Outdoor Products
- MFR # 10616-002-L
- Zoro # G208106334
- UPC # 22886616038
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Details
Item | Softshell Vest |
Color | Black |
Description
Full front YKK zipper with dual sliders Zipper with StormGuard flap Drawstring waistband Two lowprofile hand pockets One Chest Pocket One inner chest pocket Imported Materialo Outer layer 100 polyester 4way stretch high density fabrico Mid layer Breathable film membraneo Inner layer 150 gm, 100 polyester fleeceThe Condor Core Vest was designed for daily use to keep your vitals warm during cooler weather or climates, as well as colder seasons Microfleece lined interior ensures warm active comfort The lower cut arm holes are designed give the user greater mobility and ventilation in contrast to the SUMMIT or PHANTOM jackets The Core vest is great for the outdoors with its breathable film membrane and Teflon coating It's made with 4way stretch highdensity fabric to stop the wind, and is equipped with interior and exterior zipper pockets to carry essential items
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Stinger Econo-Berm, 8 L x 6 W x 1 ft. H (48-861-AS)
- WERNER Permanent Roof Anchor 20", Single D-ring (A220330)
- LYLE Decaldanger 480 Volts, 5"x3.5" (LCU4-0155-ND_5X3.5)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGS)
- CONDOR OUTDOOR PRODUCTS CORE SOFTSHELL VEST, BLACK, M (10616-002-M)
- CONDOR OUTDOOR PRODUCTS CORE SOFTSHELL VEST, BLACK, XXL (10616-002-XXL)
- CONDOR OUTDOOR PRODUCTS CORE SOFTSHELL VEST, BLACK, S (10616-002-S)
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, COYOTE BROWN, XXXL (609-498-XXXL)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, BLACK, M (602-002-M)
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, OLIVE DRAB, XXL (609-001-XXL)
- GAME WORKWEAR The Three Seasons Jacket, Maroon, Size Large (9400)
- Condor Outdoor Products Work Jackets & Coats