Shop All Book Bags & Backpacks
Condor Outdoor Products
3 DAY ASSAULT PACK, OLIVE DRAB
Mfr # 125-001
Zoro # G508107369
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor Outdoor Products
- MFR # 125-001
- Zoro # G508107369
- UPC # 22886125011
- Country of Origin China
- Category Book Bags & Backpacks
Details
Color | Olive Drab |
Item | Assault Pack |
Description
Large load cargo capacity compartment with separate hydration pocket Main compartment with double zipper pulls for easy access and gear tiedown straps Body contour shoulder straps with DRing for attachment and sternum strap Heavyweight webbing for modular attachments 4x side compression straps 3x heavyduty carry and drag handle Individual foam pad back panel for extra comfort and maximum airflow Removable padded waist belt Grommets on all compartments for drainage Imported Volume 3051 Cu In 50L Overall Dimension 22H x 17W x 11D Main compartment 22H x 12W x 8D Secondary compartment 16H x 12W x 11D Bottom compartment 6H x 9W x 25D Side pockets 9H x 5W x 25D Hydration compatible up to two 3L 22H bladdersThe Condor 3Day Assault Pack is the most popular pack in our line due to its impressive utility features and classic design Appreciated by operators, outdoors enthusiasts, and everyday users alike, it has proven itself time and time again in all kinds of rugged, outdoor environments and challenges Its large cargo space has an impressive volume of 50 liters, giving you plenty of room to store gear, tools, accessories, and more This Condor backpack also has helpful organization features, including several smaller compartments and the option to add on modular attachments Comfort is prioritized with a removable padded waist belt, adjustable body contour shoulder straps with padding, and a padded back panel designed for natural ventilation to keep you cool With superb utility and numerous convenient features, the Condor 3Day Assault Pack is an effective choice in large packs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARVEY Pricemarker Kit, 2-Line, 7/line, 5/8x13/16 (090941)
- PAC STRAPPING Steel Strapping Kit With Two 1/2 x 200' Coils, Tensioner, Sealer, Cutter & Case (SK48)
- AVERY Folder, 2-Pocket, Letter, Gry 25PK (AVE47990)
- ZORO SELECT 2-5/8" x 5-1/4" Fluorescent Green Wire Tag, Pk1000 (1GZL9)
- CONDOR OUTDOOR PRODUCTS 3 DAY ASSAULT PACK, BLACK (125-002)
- CONDOR OUTDOOR PRODUCTS 3 DAY ASSAULT PACK, COYOTE BROWN (125-498)
- CONDOR OUTDOOR PRODUCTS COMPACT ASSAULT PACK, COYOTE BROWN (126-498)
- CONDOR OUTDOOR PRODUCTS ROVER PACK, COYOTE BROWN (111138-498)
- CONDOR OUTDOOR PRODUCTS COMMUTER PACK, COYOTE BROWN (155-498)
- CONDOR OUTDOOR PRODUCTS URBAN GO PACK, BLACK (147-002)
- CARTONES 25L Tactical Military Molle Backpack - Black (CA2596339)
- Condor Outdoor Products Book Bags & Backpacks