Shop All Facility Signs
Condor
Notice Sign, 7 in Height, 10 in Width, Plastic, English
Mfr # 35GC73
Zoro # G9117053
product price: $10.09
/ea
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Cellular Phones Allowed
- Width 10 in
- Height 7 in
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 35GC73
- Zoro # G9117053
- UPC # 190735080689
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Description
Notice Sign, English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10x7 In., English, U1-1045-RA_10X7 (U1-1045-RA_10X7)
- ZORO SELECT Traffic Cone, 15 lb., Orange Cone Color (RS90070CT3M64)
- CONDOR Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (2XMA1)
- ANSELL Hyflex Electrical Gloves, Class 2, Yellow, Sz11, PR (CLASS 2 Y 14)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470Z38 (470Z38)
- CONDOR First Aid Sign, 10" Wx14" H, 0.055" Thick, 471U97 (471U97)
- CONDOR First Aid Sign, 7" W x 10" H, 0.055" Thick, 471T64 (471T64)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470J02 (470J02)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 471C42 (471C42)
- CONDOR Restroom Sign, 10"W, 3-1/2" H, 0.032" Thick, 473Y26 (473Y26)
- BRADY Maintenance Tag, 7 in Height, 4 in Width (86697)
- Condor Facility Signs