Shop All Exit Signs
Condor
Not An Exit Sign, English, Spanish, 7" W, 10" H, Vinyl, White
Mfr # 480J04
Zoro # G5770587
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit/No Es Salida
- Width 7"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 480J04
- Zoro # G5770587
- UPC # 00194484145088
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 7" |
Height | 10" |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Not An Exit/No Es Salida, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, Get A Handle On Lockout, EN (P2822)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, 2XL (J44122)
- NITRILITE Nitrilite Cleanroom Gloves, Nitrile, L, 5 mil, PK100 (93-311)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480H58)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (480H35)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480H60)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (467P88)
- CONDOR Exit Sign, English, 8-1/2" W, 6" H, Plastic, White (480Y60)
- CONDOR Emergency Exit Sign, English, 10" W, 3-1/2" H, Plastic, White (467R43)
- NMC Not An Exit Sign, 5-1/2 in W, 6-1/2 in H, Glow Polyester (50F-5SN)
- Condor Exit Signs