Shop All Exit Signs
Condor
Not An Exit Sign, English, Spanish, 10" W, 14" H, Vinyl, White
Mfr # 480H80
Zoro # G5901730
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit/No Es Salida
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480H80
- Zoro # G5901730
- UPC # 00194484271237
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 14" |
Depth | 1/100 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Not An Exit/No Es Salida, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Length Adjusting Breathing Tube, For Use With Versaflo PAPR, Quick Release Swivel Connection, Black (BT-30)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, 4XL (8377)
- NMC Danger Wear Ppe When Handling Acids Sign (D624PB)
- ARMACELL 1"x59"x50' BLACK AP ARMAFLEX NON SA DUCT LINER (ADR10059050)
- CONDOR Exit Sign, English, 10" W, 7" H, Plastic, White (480L83)
- CONDOR Safety Sign, 10 inx14 in, Polyethylene (480M25)
- CONDOR Safety Sign, 3 1/2 in x 10 in, Glow Vinyl (480H64)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480L15)
- CONDOR Safety Sign, 5 in x 7 in, Vinyl (467P97)
- CONDOR No Exit Sign, English, Spanish, 10" W, 14" H, Plastic, White (480N96)
- NMC Exit With Left Arrow, 10X14, Ps Vinyl (MELPB)
- Condor Signs