Shop All Exit Signs
Condor
Not An Exit Sign, English, Spanish, 10" W, 14" H, Plastic, White
Mfr # 480J03
Zoro # G5773892
product price: $10.35
/ea
Sold in multiples of 2 for $20.70
$20.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit/No Es Salida
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480J03
- Zoro # G5773892
- UPC # 00194484242077
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 14" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Not An Exit/No Es Salida, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 12 lb., Orange Cone Color (RS90070CT)
- KISHIGO L, Lime, Class 3, Hoodie Sweatshirt With Zipper (JS102-L)
- CARGO MAXX Bungee Cord Tricot Red 18X18 (122-10173)
- 3M E-A-R Ear Plugs, 100 PK (10080529400038)
- CONDOR Safety Sign, 8 in x 12 in, Polyethylene (473A62)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480L89)
- CONDOR Safety Sign, 1 3/4 in x 9 in, Vinyl (473C27)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480G90)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (467R52)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Vinyl, White (467R04)
- CONDOR Safety Sign, 14 inx10 in, Glow Vinyl (480M59)
- Condor Exit Signs