Shop All Exit Signs
Condor
Not An Exit Sign, English, Spanish, 10" W, 14" H, Plastic, White
Mfr # 480J01
Zoro # G5840532
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit/No Es Salida
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480J01
- Zoro # G5840532
- UPC # 00194484242053
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 14" |
Depth | 7/100 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Not An Exit/No Es Salida, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, Elevator Certificates Are Located In Office Sign, Landscape (OS-NS-P-710-L-11716)
- 2W INTERNATIONAL Day Wand Triangle, Orange (DW16-T)
- SAFETY ZONE Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, L, 100 PK, White (GRDR-LG-1-T)
- TIMBERLAND PRO Womens PRO(R) Hightower 6" AlloyT (TB0A1KIT214)
- CONDOR Emergency Exit Sign, English, 10" W, 3-1/2" H, Plastic, White (467R43)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480M19)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480L54)
- CONDOR Exit Sign, English, 8" W, 8" H, Plastic, White (480W77)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480M56)
- CONDOR Directional Arrow Sign, No Text, 10" W, 7" H, Vinyl, Black, White (473A53)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Recycled Plastic, White (LCU1-0008-NP_10x7)
- Condor Signs