Shop All Exit Signs
Condor
Not An Exit Sign, English, 10" W, 7" H, Vinyl, White
Mfr # 480H93
Zoro # G5923869
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480H93
- Zoro # G5923869
- UPC # 00194484271282
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD SMS Coverall, Elastic Wrist, M, White, PK25, M, 25 PK, White, SMS, Zipper (2222)
- ANSELL Bib Overall, Chemical Resistant, Red, XL (66-662)
- BRADY SAFEKEY Lockout Padlock Aluminum Green 3.0" (ALU-GRN-76ST-KA6PK)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1930)
- CONDOR Safety Sign, 10 inx14 in, Polyethylene (480M25)
- CONDOR Safety Sign, 7 inx10 in, Polyethylene (480M61)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480M19)
- CONDOR Exit Sign, English, 14" W, 10" H, Vinyl, Red, White (480L70)
- CONDOR Safety Sign, 8 in x 12 in, Polyethylene (473A62)
- CONDOR Exit Sign, English, 6" W, 3" H, Plastic, Green, White (480L49)
- NMC Nyc Wall Mont Exit Sign, Down Left, 9X8, Rigid (50R-6SN-DL)
- Condor Exit Signs