Shop All Exit Signs
Condor
Not An Exit Sign, English, 10" W, 7" H, Plastic, White
Mfr # 480H73
Zoro # G5814048
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480H73
- Zoro # G5814048
- UPC # 00194484241889
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 7/100 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Respirator, M/L, White, PK15 (2600N95)
- GUARDIAN EQUIPMENT Guardian Equipment Safety Station with Eye Wash Stainless Steel Bowl and Cover, G1902BC (G1902BC)
- ESTWING Impact Resistant Synthetic Leather Palm Work Glove with Anti-Vibration Palm, Large (EWIMP0610)
- LYLE Sign Base, U-Channel, Bolt Down, Portable (100000)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480G90)
- CONDOR Directional Arrow Sign, No Text, 4" W, 4" H, Vinyl, Red (473A93)
- CONDOR Safety Sign, 10 in x 7 in, Polyethylene (480J02)
- CONDOR Not An Exit Sign, English, 10" W, 14" H, Plastic, White (480J17)
- CONDOR Emergency Exit Sign, English, 10" W, 3-1/2" H, Vinyl, White (467R47)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (486X48)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC500GF)
- Condor Signs