Shop All Exit Signs
Condor
Not An Exit Sign, English, 10" W, 7" H, Plastic, Red
Mfr # 480H59
Zoro # G5934630
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480H59
- Zoro # G5934630
- UPC # 00194484271145
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Exit, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 18" Chemical Resistant Gloves, Neoprene, 9, 1 PR (N8-09)
- BRADY WEEE Labels, 0.5in H x 0.4in W, Roll of 5000 Labels, Black on White (WEEE-1-5)
- AVENGER SAFETY FOOTWEAR Size 10 HAMMER WELLINGTON A-MAX CN PR (A7800-10M)
- OCCUNOMIX Rain Pants, Yellow, 3XL, Fits Waist 52 to 54" (LUX-TRBIB-Y3X)
- CONDOR No Exit Sign, English, Spanish, 7" W, 10" H, Plastic, White (480H46)
- CONDOR Directional Arrow Sign, No Text, 14" W, 5" H, Plastic, Red, White (473A41)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Vinyl, White (467P93)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (486X51)
- CONDOR Exit Sign, English, 7" W, 10" H, Vinyl, White (480M32)
- CONDOR Safety Sign, 5 in x 14 in, Glow Vinyl (467R23)
- NMC Exit With Double Arrow, 10X14, Ps Vinyl (M214PB)
- Condor Signs