Shop All Exit Signs
Condor
Not An Exit Sign, English, 10" W, 3-1/2" H, Plastic, Red, White
Mfr # 480H66
Zoro # G5774242
product price: $5.39
/ea
Sold in multiples of 3 for $16.17
$16.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit
- Width 10"
- Height 3-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480H66
- Zoro # G5774242
- UPC # 00194484241841
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 3-1/2" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Not An Exit, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, M, 12, Black, PR (RB4020)
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Red w/Black (NRB-RED)
- BRADY Label Roll, White, Labels/Roll: Continuous (B33C-375-498)
- TIMBERLAND PRO Size 11 Men's Miner Boot Steel Work Boot, Black (53531)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480H60)
- CONDOR Directional Arrow Sign, No Text, 10" W, 3-1/2" H, Aluminum, White (473A55)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480M56)
- CONDOR Safety Sign, 7 inx10 in, Polyethylene (480M61)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Vinyl, White (467R02)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480M19)
- AMERICAN PERMALIGHT Photoluminescent Red Exit Peel-And-Stick Self-Adhesive Sign (600070)
- Condor Exit Signs