Shop All Exit Signs
Condor
Not An Exit Sign, English, 10" W, 3-1/2" H, Plastic, Red, White
Mfr # 480H65
Zoro # G5779772
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit
- Width 10"
- Height 3-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480H65
- Zoro # G5779772
- UPC # 00194484241834
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 3-1/2" |
Depth | 7/100 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Not An Exit, Sign Legend Background Color Red, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW1FLR M 080)
- 3M Hard Hat Suspension Replacement, Ratchet (SFH-700-RS4)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 28 in H, Orange, 2 Reflective Stripes, Orange Base (6FHA1)
- KINCO Kinco Cowhide Leather Palm Gloves (1500 XLG)
- CONDOR Safety Sign, 14 inx10 in, Glow Vinyl (480M22)
- CONDOR Safety Sign, 5 in x 7 in, Vinyl (467P97)
- CONDOR Emergency Exit Sign, English, 10" W, 3-1/2" H, Plastic, White (467R43)
- CONDOR Exit Sign, English, 36" W, 24" H, Vinyl, White (480L90)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480L77)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (467R60)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red, White (U7-1087-RD_14X10)
- Condor Signs