Shop All No Smoking Signs
Condor
No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, 473T63
Mfr # 473T63
Zoro # G5555879
Sold in multiples of 2 for $33.98
$33.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Fuel Storage No Smoking
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 473T63
- Zoro # G5555879
- UPC # 00194484123789
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fuel Storage No Smoking, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, XL (H312004)
- SEKURE VIEW 26 in. Outdoor Convex Galvanized Metal Back, Z-Bracket (SCVO-26Z-GB)
- BLACK SWAN Detectable Marking Tape-Red-6" X 1000' (15300)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk100, Material: Adhesive Backed Vinyl (DL149BP100)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474C78 (474C78)
- CONDOR Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474T74 (474T74)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473P04 (473P04)
- CONDOR No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, 473P70 (473P70)
- CONDOR Safety Sign, 14 in H, 10" W, Vinyl, Vertical Rectangle, English, 474F45 (474F45)
- CONDOR Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, 478F66 (478F66)
- NMC No Smoking Sign, FMORB (FMORB)
- Condor Signs