Shop All No Smoking Signs
Condor
No Smoking Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish
Mfr # 473T34
Zoro # G5563813
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend Diesel Fuel No Smoking No Open Flames/Combustible No Fumar No Encender Flamas
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 473T34
- Zoro # G5563813
- UPC # 00194484123499
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/250 in |
Description
No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Diesel Fuel No Smoking No Open Flames/Combustible No Fumar No Encender Flamas, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Orange Hard Hat Replacement Top Pad, PK3 (8983)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLLG0012NF)
- CONDOR Drum Spill Containment Platform with Drain, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632BDC)
- MONTOUR LINE Magenta Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-MA-100-BX)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474M42 (474M42)
- CONDOR Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474D11 (474D11)
- CONDOR No Smoking Sign, 10 in Height, 14 in Width, Plastic, English, Spanish (34GJ70)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, Spanish, 474D36 (474D36)
- CONDOR Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474J17 (474J17)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473P04 (473P04)
- NMC Caution Flammable Materials No Smoking Sign, C493AB (C493AB)
- Condor Signs