Shop All No Smoking Signs
Condor
No Smoking Sign, 14 in H, 10" W, Vinyl, English, 35GE14
Mfr # 35GE14
Zoro # G9118444
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Smoking
- Height 14 in
- Sign Material Vinyl
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 35GE14
- Zoro # G9118444
- UPC # 190735082065
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 14 in |
Description
No Smoking Sign, English
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 6XL (70129_480-6XL)
- BRADY Information Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (122390)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (DAGR-AF)
- LABELMASTER Clear Vinyl, 3.5", Numeral, 0, DOT, PK50 (NUMBER0R)
- CONDOR No Smoking Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 473T28 (473T28)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474F99 (474F99)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N93 (473N93)
- CONDOR Safety Sign, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, 474D09 (474D09)
- CONDOR Safety Sign, 20 in H, 14 in W, Vertical Rectangle, English, 474D01 (474D01)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474N80 (474N80)
- NMC Danger Lp Gas Storage No Smoking Sign, D452AB (D452AB)
- Condor Signs