Shop All No Smoking Signs
Condor
No Smoking Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 473N71
Mfr # 473N71
Zoro # G5637620
product price: $7.39
/ea
Sold in multiples of 3 for $22.17
$22.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Battery Room Absolutely No Smoking Safety Glasses Required
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 473N71
- Zoro # G5637620
- UPC # 00194484120894
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Battery Room Absolutely No Smoking Safety Glasses Required, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Metatarsal Guard, Unisex, Universal, PR (5T456)
- FUEL STICKERS Natural Gas Label, Natural Gas Sticker: For Pipe, Tank, Container, Hvy-Dty, 6''x2'', 24PK (Z-262NAT-24PK)
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, English, U7-1261-RD_7X5 (U7-1261-RD_7X5)
- BRADY Plug Lockout, Yellow (65968)
- CONDOR Chemical Sign, 7" H, 10" W, Vertical Rectangle, English, 486A26 (486A26)
- CONDOR Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, 474K16 (474K16)
- CONDOR Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, Spanish, 474T46 (474T46)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N67 (473N67)
- CONDOR Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, Spanish, 474D37 (474D37)
- CONDOR Safety Sign, 5 in H, 14 in W, Vinyl, Vertical Rectangle, English, 474C66 (474C66)
- NMC Danger No Smoking Or Open Flame Sign, D648AB (D648AB)
- Condor Signs