Shop All No Smoking Signs
Condor
No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473P63
Mfr # 473P63
Zoro # G5569571
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights.
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 473P63
- Zoro # G5569571
- UPC # 00194484121808
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Solid, White, 4" W (8AFC8)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H, PK3 (72/30 KA X 3)
- SHOWA 14" Chemical Resistant Gloves, PVC, L, 1 PR (7714R)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (4VCK8)
- CONDOR No Smoking Sign, 7 in Height, 5 in Width, Polyethylene, Vertical Rectangle, English (444M41)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474F99 (474F99)
- CONDOR No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, 473N60 (473N60)
- CONDOR Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474T34 (474T34)
- CONDOR Safety Sign, 3 1/2 in H, 10" W, Vinyl, Vertical Rectangle, English, 474C65 (474C65)
- CONDOR Safety Sign, 14 in H, 20 in W, Polyethylene, Horizontal Rectangle, English, 474C75 (474C75)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473R79 (473R79)
- Condor No Smoking Signs