Shop All No Smoking Signs
Condor
No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473P04
Mfr # 473P04
Zoro # G5608747
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Smoking Stop Engine When Refueling
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 473P04
- Zoro # G5608747
- UPC # 00194484121211
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Stop Engine When Refueling, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Pstr, Caught Between Steel And, ENG (P3578)
- PARTNERS BRAND Inventory Tags, 1 Part Stub Style #8, (3000-3999), 6 1/4" x 3 1/8", Manila, 1000/Case (G18041)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- TOUGH DUCK Men's High-visibility Orange Polyester Hi-Vis Parka size XL (S17611)
- CONDOR No Smoking Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish (473T34)
- CONDOR No Smoking Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 473R87 (473R87)
- CONDOR No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473T39 (473T39)
- CONDOR Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, 474K15 (474K15)
- CONDOR Safety Sign, 14 in H, 10" W, Vinyl, Vertical Rectangle, English, Spanish, 474M10 (474M10)
- CONDOR Safety Sign, 10" H, 7 in W, Polyethylene, Horizontal Rectangle, English, 474J29 (474J29)
- CONDOR No Smoking Sign, 7" H, 5 in W, Vinyl, English, 35GG77 (35GG77)
- Condor No Smoking Signs