Shop All Parking Signs
Condor
No Parking Sign, 7" x 10, 477X87
Mfr # 477X87
Zoro # G5529367
product price: $13.05
/ea
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking
- Width 10"
- Height 7"
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 477X87
- Zoro # G5529367
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 10" |
Height | 7" |
Mounting Hole Dia. | 0.375 in |
Description
No Parking Sign, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S2520SN)
- MUTUAL INDUSTRIES Yellow Ultra Standard Flagging Tape (16002-41-1875)
- DANNER Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- ULTRATECH Spill Tray, 20 gal Spill Capacity, 18 oz PVC fabric (1334)
- CONDOR No Parking Sign, 7" x 10, 477X66 (477X66)
- CONDOR Traffic Sign, 10" W, 7" H, 0.032" Thickness, 477Z05 (477Z05)
- CONDOR Motorcycle Parking Sign, 14" W, 10" H, English, Aluminum (477X52)
- CONDOR Traffic Sign, 10"W, 14" H, 0.055" Thickness, 477X71 (477X71)
- CONDOR Traffic Sign, 14"W, 10" H, 0.032" Thickness, 477W72 (477W72)
- CONDOR No Parking Sign, 14" W, 20" H, English, Spanish, Vinyl, White (478D05)
- LYLE Private Parking Sign, 24" x 18, T1-6287-EG_18x24 (T1-6287-EG_18x24)
- Condor Signs