Shop All Parking Signs
Condor
No Parking Sign, 7" W, 10" H, English, Aluminum
Mfr # 477X68
Zoro # G5837671
original price:
$13.34
2% off
new price: $13.05
/ea
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking
- Width 7"
- Height 10"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 477X68
- Zoro # G5837671
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 7" |
Height | 10" |
Mounting Hole Dia. | 0.375 in |
Description
No Parking Sign, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0535BY)
- ZING Sign, Danger Confined Space, 7x10, Adhesive (1977S)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Large, White, 25 Pack (TY122SWHLG002500)
- OPTIC MAX I/O Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140IO)
- CONDOR Safety Sign, 20" Wx14" H, 0.004" Thickness, 478D28 (478D28)
- CONDOR No Parking Sign, 7" x 10, 477X87 (477X87)
- CONDOR Authorized Parking Sign, 14" W, 10" H, English, Aluminum (477Y44)
- CONDOR Traffic Sign, 14"W, 10" H, 0.032" Thickness, 477W72 (477W72)
- CONDOR Traffic Sign, 10"W, 14" H, 0.055" Thickness, 477X71 (477X71)
- CONDOR Motorcycle Parking Sign, 14" W, 10" H, English, Aluminum (477X52)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124388 (124388)
- Condor Parking Signs