Shop All Exit Signs
Condor
No Exit Sign, English, 14" W, 10" H, Vinyl, White
Mfr # 480M43
Zoro # G5820810
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend (No) Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480M43
- Zoro # G5820810
- UPC # 00194484244880
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/100 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (No) Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Uncoated (S301CS)
- HAWS Pedestal Mounted Eyewash Station Stainless Steel (7777)
- BRADY Bilingual Safety Sign, 14 in H, 10 in W, Plastic, Rectangle, English, Spanish, 125071 (125071)
- ABUS Lockout Padlock, Key Alike, Green Body (13093)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (480H35)
- CONDOR Exit Sign, English, 6" W, 3" H, Vinyl, Green, White (480L46)
- CONDOR Safety Sign, 10 in x 7 in, Polyethylene (480J02)
- CONDOR Directional Arrow Sign, No Text, 4" W, 4" H, Vinyl, Red (473A93)
- CONDOR No Exit Sign, English, 14" W, 10" H, Vinyl, White (480H30)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480G90)
- ACCUFORM Directional Arrow Sign, No Text, 14" W, 10" H, Aluminum, White (MEXT583VA)
- Condor Exit Signs