Shop All Security & Access Signs
Condor
No Concealed Weapons Sign, 7 in H, 5 in W, Polyethylene, Vertical Rectangle, English, 453U18
Mfr # 453U18
Zoro # G5234052
product price: $5.55
/ea
Sold in multiples of 3 for $16.65
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Weapons Or Firearms Except In Your Locked Motor Vehicles
- Width 5 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 453U18
- Zoro # G5234052
- UPC # 00194484004620
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 5 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
No Concealed Weapons Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Concealed Weapons Allowed On This Property, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP TAPE AND LABEL Hazard Marking Tape, Green/White Checker, 2"W x 54'L Roll, LCB213 (LCB213)
- PROFLEX BY ERGODYNE Wrist Support, Right, S, Tan (4000)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, M (KEL2LB RG M)
- BRADY Door Sign, 10"HX14"W, Aluminum, Width: 14", 132104 (132104)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472R30 (472R30)
- CONDOR Safety Sign, 24 in H, 24 in W, Polyethylene, Octagon, English, 473C25 (473C25)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486X83 (486X83)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472R99 (472R99)
- CONDOR Safety Sign Cell Phone, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 451P62 (451P62)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472W38 (472W38)
- LYLE Notice Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U5-1126-RA_7X10 (U5-1126-RA_7X10)
- Condor Signs