Shop All Security & Access Signs
Condor
No Concealed Weapons Sign, 4 in Height, 6 in Width, Vinyl, Horizontal Rectangle, English
Mfr # 453T46
Zoro # G5797178
Sold in multiples of 7 for $17.85
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend (No Firearms Symbol) PURSUANT TO 430 ILCS 66/65
- Width 6 in
- Height 4 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 453T46
- Zoro # G5797178
- UPC # 00194484159788
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 6 in |
Height | 4 in |
Depth | 1/250 in |
Description
No Concealed Weapons Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (No Handguns Symbol) Pursuant To 430 ILCS 66/65, Sign Legend Background Color White, Sign Legend Style Symbol
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR No Smoking Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 473T26 (473T26)
- CONDOR Jersey Gloves, Task & Chore, Cotton, Knit General Purpose, Uncoated, White, Size Large, 1 Pair (2AM49)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (DFK-608-XL)
- STRANCO Hanging Aisle Sign, Legend 12 (HPS-FS1212-12)
- CONDOR Security Sign, 14" H, 10" W, Plastic (453N68)
- CONDOR Safety Sign, 24 in H, 24 in W, Aluminum, Octagon, English, 472G99 (472G99)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 472T94 (472T94)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472J70 (472J70)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 473M74 (473M74)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472D90 (472D90)
- LYLE Only Notice, Decal, Reflective, 5"x3.5" (LCU5-0206-RD_5X3.5)
- Condor Security & Access Signs