Shop All Security & Access Signs
Condor
No Concealed Weapons Sign, 18 in H, 12 in W, Vinyl, Vertical Rectangle, English, 453U16
Mfr # 453U16
Zoro # G5852627
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend It Is Illegal To Carry A Firearm, Deadly Weapon, Or Dangerous Ordinance Anywhere On These Premises Unless Otherwise Authorized By Law, No Person Shall Knowingly, Possess, Have Under The Person'S Control, Convey, Or Attempt To Convey A Deadly Weapon Or Dangerous Ordinance Onto These Premises. Posted Pursuant To The Ohio Revised Code
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 453U16
- Zoro # G5852627
- UPC # 00194484160326
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 12 in |
Height | 18 in |
Depth | 1/250 in |
Description
No Concealed Weapons Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Notice It Is Illegal To Carry A Firearm, Deadly Weapon, Or Dangerous Ordinance Anywhere On These Premises Unless Otherwise Authorized By Law, No Person Shall Knowingly, Possess, Have Under The Person's Control, Convey, Or Attempt To Convey A Deadly Weapon, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Full Dome Safety Mirror (PC-DOME-36)
- CARHARTT Dungaree Work Pants, Black, Size 31x30 In (B11-BLK 31 30)
- BANNER STAKES Magnetic Wall Mount Barrier w/Light (MH1509L)
- RINGERS GLOVES Cut Resistant Glove, Yellow/Red, 2XL, PR (168-12)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 473F27 (473F27)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 473M65 (473M65)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472U09 (472U09)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472T99 (472T99)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472D26 (472D26)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 449L26 (449L26)
- HY-KO Private Prop No Tres Purple Sign 14.5" x 18.5", 5PK (A22520)
- Condor Security & Access Signs