Shop All Security & Access Signs
Condor
No Concealed Weapons Sign, 18 in H, 12 in W, Polyethylene, Vertical Rectangle, English, 453U15
Mfr # 453U15
Zoro # G5786081
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend It Is Illegal To Carry A Firearm, Deadly Weapon, Or Dangerous Ordinance Anywhere On These Premises Unless Otherwise Authorized By Law, No Person Shall Knowingly, Possess, Have Under The Person'S Control, Convey, Or Attempt To Convey A Deadly Weapon Or Dangerous Ordinance Onto These Premises. Posted Pursuant To The Ohio Revised Code
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 453U15
- Zoro # G5786081
- UPC # 00194484160319
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 12 in |
Height | 18 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
No Concealed Weapons Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Notice It Is Illegal To Carry A Firearm, Deadly Weapon, Or Dangerous Ordinance Anywhere On These Premises Unless Otherwise Authorized By Law, No Person Shall Knowingly, Possess, Have Under The Person's Control, Convey, Or Attempt To Convey A Deadly Weapon, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, 3XL, 1 PR (2020-XXXL (12))
- LYLE Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0407-ED_14x10 (LCU3-0407-ED_14x10)
- NATIONAL MARKER CO Walk On Floor Sign - Warning Forklift Traffic - Bilingual (WFS34)
- PIG Spill Kit, Oil-Based Liquids, Silver (KIT471)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472N34 (472N34)
- CONDOR No Concealed Weapons Sign, 7 in H, 5 in W, Polyethylene, Vertical Rectangle, English, 453U18 (453U18)
- CONDOR Security Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 453P96 (453P96)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472V58 (472V58)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 480K54 (480K54)
- CONDOR Safety Sign Cell Phone, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 451P31 (451P31)
- LYLE Video Surveillance Notice, Decal, 10"x7" (LCU5-0055-ND_10X7)
- Condor Signs