Shop All Coated Gloves
Condor
Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR
Mfr # 20GY90
Zoro # G8548075
product price: $2.59
/pr
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Size S
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color White/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 20GY90
- Zoro # G8548075
- UPC # 190735890158
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9-1/2" |
Length | 9-1/2" |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Size (Numeric) | 7 |
Description
Coated Gloves, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Standards EN388 4121, Insulated No, Glove Coating Cover Palm, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 4In Black Plastic Number 2, 10PK (A10292)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W (87768)
- BRADY Breaker Lockout Pin In Standard, PK6 (90848)
- ERGODYNE Spikeless Traction Devices, Size 8-11, PR (6325)
- CONDOR Coated Gloves, 2XL, Nylon, Nitrile, PR (60VY77)
- CONDOR VF, Coated Gloves, Nylon, S, 5PE88, PR (60NM92)
- CONDOR PVC Coated Gloves, Palm Coverage, Red/White, XL, PR (4NML2)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (19L486)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, XL, PR (20GZ64)
- CONDOR Coated Gloves, Nylon Span, Nitrile, 2XL, PR (60WF91)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (34-874/S)
- Condor Gloves & Hand Protection