Shop All Coated Gloves
Condor
Nitrile Coated Gloves, Palm Coverage, Natural/Blue, L, PR
Mfr # 19L532
Zoro # G4513582
product price: $2.95
/pr
Sold in multiples of 12 for $35.40
$35.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Natural/Blue
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 19L532
- Zoro # G4513582
- UPC # 190735049662
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10-1/2" |
Length | 10-1/2" |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Size (Numeric) | 9 |
Description
Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4132X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE SAFETY ZONE Disposable Dust Mask, White, 50/Bx (RS-810)
- STRANCO Die Cut Letter Label, R, 10 Cards, PK10 (DBV-4-R-10)
- KISHIGO High-Visibility Vest, Blue, 2XL/3XL (B121-2X-3X)
- HARRIS INDUSTRIES YELLOW "CAUTION" 3X1000FT BARRIER TAPE (T20101-2 MIL)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Natural/Blue, S, PR (19L530)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, L, PR (19L450)
- CONDOR Coated Gloves, M, Nylon, Nitrile, PR (60VY74)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, 2XL, PR (2UUG9)
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Medium, 1 Pair (56JK83)
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, XL, PR (19K983)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, XL, 12PK (33-125/XL)
- Condor Gloves & Hand Protection