Shop All Coated Gloves
Condor
Nitrile Coated Gloves, Palm Coverage, Blue/White, 2XL, PR
Mfr # 20GZ59
Zoro # G0103988
Sold in multiples of 12 for $35.40
$35.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Blue/White
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 20GZ59
- Zoro # G0103988
- UPC # 190735053331
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Glove Length | 10-1/2" |
Length | 10-1/2" |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Size (Numeric) | 11 |
Description
Coated Gloves, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3121X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHER REGLOMAT Safety Switch Mat 24" x 72" Black (CESM-21CB-2472)
- BERNE Bib, Overall, Deluxe, Insulated, XL, Regular (B415)
- ZORO SELECT Face Mask3Ply Black Single Mask (3PLYBLACKM)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW1FLR M 070)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Blue/White, L, PR (20GZ57)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Blue/White, M, PR (20GZ56)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Blue/White, XL, PR (20GZ58)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, M, PR (48UR53)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (48UP82)
- CONDOR Coated Gloves, 2XL, Nylon, Nitrile, PR (60VY77)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, 12PK (9694M)
- Condor Gloves & Hand Protection