Shop All Coated Gloves
Condor
Nitrile Coated Gloves, Palm Coverage, Black, 2XL, PR
Mfr # 19L527
Zoro # G4513537
product price: $4.69
/pr
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 19L527
- Zoro # G4513537
- UPC # 190735049617
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Glove Length | 11-1/4" |
Length | 11-1/4'' |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Size (Numeric) | 11 |
Description
Coated Gloves, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Bulk Oil Tank Sign, Landscape (OS-NS-A-1014-L-10391)
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 10,799LG3, PR (R-840VP)
- PROFLEX BY ERGODYNE Soft Slip-On Knee PadBlack, PR (260)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (228260)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Blue, L, PR (19L480)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (5PE91)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, S, PR (19L492)
- CONDOR Polyurethane Coated Gloves, Fingertips Coverage, White, M, PR (48UP77)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, M, PR (48UR53)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, XL, PR (48UR55)
- HEXARMOR Knit Gloves, Black, Size 6 (1030-XS (6))
- Condor Coated Gloves