Shop All Coated Gloves
Condor
Nitrile Coated Gloves, Full Coverage, Black/White, 2XL, PR
Mfr # 20GZ60
Zoro # G0320209
original price:
$3.12
61% off
new price: $1.19
/pr
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Glove Coating Material Nitrile
- Glove Coating Coverage Full
- Color Black/White
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 20GZ60
- Zoro # G0320209
- UPC # 190735053348
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Glove Length | 10-1/2" |
Length | 10-1/2" |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Size (Numeric) | 11 |
Description
Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3121X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Climbing Hard Hat with Lamp, Type 1, Class C (60150)
- VESTAL MFG 1 Crawl Space Door 32 In X 24 In (83019-0-0)
- 3M Helmet, Universal, Black (M-153SG)
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, XL, PR (20GZ64)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, L, PR (20GZ63)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, M, PR (20GZ62)
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, 2XL, 1 Pair (56JK86)
- CONDOR PVC Coated Gloves, Palm Coverage, Red/White, XL, PR (4NML2)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, S, PR (48UP86)
- PIP Pvc Coated Seamless Knit, Double V, PK12 (36-110VV/S)
- Condor Coated Gloves