Shop All Coated Gloves
Condor
Nitrile Coated Gloves, Full Coverage, Black/Gray, S, PR
Mfr # 19K995
Zoro # G4738011
original price:
$5.96
72% off
new price: $1.65
/pr
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Glove Coating Material Nitrile
- Glove Coating Coverage Full
- Color Black/Gray
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 19K995
- Zoro # G4738011
- UPC # 190735049082
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 8-3/4" |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Size (Numeric) | 7 |
Description
Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Size 9.5 Womens Combat Boot Steel Work Boot (429139BLK095)
- BRADY Ultra Reflective Numbers, 7, PK10 (3010-7)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 10, PR (11-600)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, XL, PR (9665XL)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, 2XL, PR (2UUE7)
- CONDOR Coated Gloves, 3XL, Nylon, Nitrile, PR (60VY78)
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, 2XL, PR (2UUE6)
- CONDOR Nitrile Coated Gloves, Full Coverage, Natural/Blue, XL, PR (4NMT9)
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, S, 1 Pair (56JK82)
- CONDOR Coated Gloves, Nylon Span, Nitrile, L, PR (60WF89)
- PORTWEST NPR Pro Nitrile Foam, Med (AP65)
- Condor Gloves & Hand Protection