Shop All Coated Gloves
Condor
Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, PR
Mfr # 19K989
Zoro # G4738063
original price:
$5.07
70% off
Sold in multiples of 12 for $17.88
$17.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4 Dip
- Color Black/Gray
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 19K989
- Zoro # G4738063
- UPC # 190735049037
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length | 8-1/4" |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Size (Numeric) | 6 |
Description
Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y26 (480Y26)
- MAGID Griffin Gear GPD455 13Gauge DuraBlend NitriX Grip Technology Coated Work Glove Cut Level A4 (GPD455-9)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H, PK6, Shackle Dia.: 1/4 in (123354)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, 2XL, PR (2UUD5)
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (19K992)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White/Gray, S, PR (2UUF9)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, XL, PR (19L489)
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, S, 1 Pair (56JK82)
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, XL, PR (19K983)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, S, PR (19L497)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (13838)
- Condor Coated Gloves