Shop All Headbands and Sweatbands
Condor
Neck Protector, Yellow/Orange
Mfr # 53CE32
Zoro # G7508350
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester
- Size Universal
- Pattern Solid
- Features Fits Regular and Full Brim Hard Hats, Provides Airflow, Shade and Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 53CE32
- Zoro # G7508350
- UPC # 021844618503
- Country of Origin China
- Category Headbands and Sweatbands
Dimensions
Size | Universal |
Garment Size | Universal |
Details
Item | Neck Wrap |
Color | Yellow |
Material | Polyester |
Pattern | Solid |
Features | Fits Regular and Full Brim Hard Hats, Provides Airflow, Shade and Visibility |
Soaking Time | 1 min |
Closure Type | Elastic |
Cooling Method | Evaporative - Soak |
Garment Type | Neck Wrap |
Cooling | Yes |
Headwear Type | Evaporative-Cooling |
Headwear Style | Neck Protector |
Hat Color | Yellow |
Headwear Type_Combined | Yes Evaporative - Soak |
Style | Neck protector |
Style_Combined | Neck Wrap Neck protectorPolyester |
Beanie Style_Combined | 53CE32 |
Balaclava Features_Combined | 53CE32 |
Cooling Method_Combined | Yes Evaporative - Soak |
Description
Neck Wrap, Style Neck protector, Garment Type Neck Wrap, Color Yellow, Material Polyester, Closure Type Elastic, Pattern Solid, Size Universal, Cooling Yes, Soaking Time 1 min, Cooling Method Evaporative - Soak, Features Fits Regular and Full Brim Hard Hats, Provides Airflow, Shade and Visibility
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Molded Sleeve, Class 2, Black, XL, PR (2XLB)
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (NSK24-08)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465Z44 (465Z44)
- TUCKER Glove, Fryer , 20", Medium, Pr (BK92263)
- CONDOR Hardhat Pad, Navy, Cotton, Universal (33TZ11)
- CONDOR Sweatband, Blue, Cellulose, Universal, PK100 (33TZ14)
- CONDOR MiraCool Neck Wrap, Evaporative-Cooling PVA, Cooling Relief, Size Universal, 31-1/2 in x 4 in, Blue (33TZ02)
- CONDOR Snap-On Hard Hat Sweatband, Soft Terry Cloth Fabric, Attaches To Suspension, Navy, Universal Size (33Y784)
- CONDOR Cooling Bandana, NavyCotton, Universal (33TZ03)
- CONDOR Cooling Hat, Navy, Cotton, Universal (33TY20)
- CHILL-ITS BY ERGODYNE High Performance Cap, Blue, Universal Size (6632)
- Condor Head Protection