Shop All Coated Gloves
Condor
Natural Rubber Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, S, PR
Mfr # 19L444
Zoro # G4513625
product price: $5.79
/pr
Sold in multiples of 12 for $69.48
$69.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage Palm
- Color Black/Yellow
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 19L444
- Zoro # G4513625
- UPC # 190735049303
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9-1/2" |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Size (Numeric) | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 2242X, Standards ANSI/ISEA 105, EN388, Insulated Yes, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Vest, Orange/Red, M, Hook-and-Loop (491R79)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (97-002)
- CESTUS Work Gloves , WeldTech Pro #7037 PR (7037 XL)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR (230-6W)
- CONDOR Natural Rubber Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, 2XL, PR (19L446)
- CONDOR Natural Rubber Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, XL, PR (19L445)
- CONDOR Coated Gloves, S, Nylon, Nitrile, PR (60VY81)
- CONDOR Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (3RA94)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Black/Blue, XL, PR (20GZ68)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (19L487)
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size XXL, 12PK (GL614X2)
- Condor Gloves & Hand Protection