Shop All Coated Gloves
Condor
Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, 2XL, PR
Mfr # 48UN84
Zoro # G4150575
product price: $0.99
/pr
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage Palm
- Color Gray
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UN84
- Zoro # G4150575
- UPC # 190735892756
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 10 1/2" |
Glove Length Style | Standard |
Description
Coated Gloves, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2142X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY MARK Quality Mark 28902 Pop-A-Pole - 58" to 72" (28902)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (19363)
- GELPRO Gel Pro 30 in. L X 20 in. W Khaki Indoor Polyurethane Foam Nonslip Anti Fatigue Mat (108-23-2030-5-R)
- UVETO Kalahari Hat, Micro-Mesh, Silver Gray (AU KHMSG)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, XL, PR (484T56)
- CONDOR Coated Gloves, Nylon Span, Nitrile, XS, PR (60WF86)
- CONDOR PVC Coated Gloves, Palm Coverage, Red/White, XL, PR (4NML2)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Green, 2XL, PR (48UN89)
- CONDOR Coated Gloves, XXL, Black, PR (2UUC7)
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Medium, 1 Pair (56JK83)
- MCR SAFETY Vinyl Coated Gloves, Full Coverage, White, L, 12PK (9875L)
- Condor Gloves & Hand Protection