Shop All Coated Gloves
Condor
Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, 2XL, PR
Mfr # 19L449
Zoro # G4513677
product price: $3.65
/pr
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage Palm
- Color Blue/White
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 19L449
- Zoro # G4513677
- UPC # 190735049358
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Glove Length | 10-3/4" |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Size (Numeric) | 11 |
Description
Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2131X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, M, Orange/Yellow, Polyester (IEX-HVP-03-M)
- VIKING Open Road 150D Suit - Green (2900G-XXL)
- HONEYWELL MILLER 20 ft.L Galvanized Kit Includes 4 Brackets (GG0020)
- KONG Mechanics Gloves, XL, Lime/Black, Spandex (KRIG-05-XL)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, L, PR (19L450)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, M, PR (19L448)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, S, PR (19L447)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, L, PR (19K977)
- CONDOR VF, Coated Gloves, Nylon, S, 60WF87, PR (60WF79)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, S, PR (19L492)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (9673L)
- Condor Coated Gloves