Shop All Coated Gloves
Condor
Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, M, PR
Mfr # 484T54
Zoro # G1617845
product price: $2.99
/pr
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage Palm
- Color Blue/Beige
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 484T54
- Zoro # G1617845
- UPC # 00190735988763
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 9-1/2" |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Size (Numeric) | 8 |
Description
Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2142X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR PRODUCTS & CONTROLS Sampling Tube, 24" L, 5/8" H (FAST TUBE)
- FUEL STICKERS Gasoline Label: Gas Sticker for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 20PK (Z-262GAS-20PK)
- ERGODYNE Ergodyne® Squids® 3155 Series Clamp Hard Hat Lanyard - Lime, Standard, Lime (19155)
- MSA SAFETY Gas Mask Cartridge, P100, Black, PK6 (817590)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, XL, PR (484T56)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, L, PR (484T55)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, S, PR (484T53)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, XS, PR (19K974)
- CONDOR Coated Gloves, Nylon Span, Nitrile, XS, PR (60WF86)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, 2XL, PR (48UN84)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, 2XL, 12PK (39-C1300/XXL)
- Condor Coated Gloves