Shop All Coated Gloves
Condor
Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, 2XL, PR
Mfr # 484T57
Zoro # G1617802
product price: $2.99
/pr
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage Palm
- Color Blue/Beige
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 484T57
- Zoro # G1617802
- UPC # 00190735988749
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 10-1/2" |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Size (Numeric) | 11 |
Description
Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2142X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Ear Plugs, 100 PK (IHP27C)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1307 (GHS1307)
- STRANCO Die-Cut Refl. Number Label, 2, 4In H, PK5 (DWR-4-2-5)
- 2W INTERNATIONAL Chemical Suit, Large, Green (8035-SA L)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, S, PR (484T53)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, XL, PR (484T56)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, L, PR (484T55)
- CONDOR Coated Gloves, L, Nylon, Nitrile, PR (60VY83)
- CONDOR Nitrile Coated Gloves, Full Coverage, Blue/Beige, L, PR (4NMU1)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, 2XL, PR (48UR56)
- RADIANS Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, (RWG15XL)
- Condor Coated Gloves