Shop All Coated Gloves
Condor
Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, M, PR
Mfr # 48UR53
Zoro # G4245267
Sold in multiples of 12 for $33.48
$33.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 48UR53
- Zoro # G4245267
- UPC # 190735894729
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 9-3/4" |
Length | 9-29/64" |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Size (Numeric) | 8 |
Description
Coated Gloves, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3142X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402107)
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, Medium, Yellow (8050-SA M)
- DUNLOP Size 13 Men's Steel Rubber Boot, White (8101200)
- ACCUFORM Fire Extinguisher Sign, 18X4", R/YEL, Width: 4" (MFXG551GF)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, L, PR (48UR54)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, XL, PR (48UR55)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, S, PR (48UR52)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, S, PR (48UP86)
- CONDOR VF, Coated Glves, Nylon, 2XS, 60WF85, PR (60WF77)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, XL, PR (19L489)
- PIP MaxiFlex Seamless Knits, ATG, XXS, PK12 (34-844/XXS)
- Condor Gloves & Hand Protection