Shop All Coated Gloves
Condor
Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, S, PR
Mfr # 48UP51
Zoro # G4150067
original price:
$2.24
6% off
new price: $2.09
/pr
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage Palm
- Color Black/Green
- ANSI/ISEA Abrasion Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UP51
- Zoro # G4150067
- UPC # 190735892008
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 9" |
Length | 9" |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Size (Numeric) | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 2242, Standards ANSI/ISEA 105 2005, CE, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 XL)
- CHECKERS Warning Whip, HD, 5 Ft, Flag and Socket (FS5L-O)
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Black (H1-CH-06V)
- BRADY DOT Handling Label, 3" Height, 7" Width (60258)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (19L484)
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, XL, PR (19K983)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (48UP90)
- CONDOR Coated Gloves, M, Nylon, Nitrile, PR (60VY82)
- CONDOR Natural Rubber Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, S, PR (19L444)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, PR (20GZ67)
- SHOWA VF, Coated Gloves, Blk/Gr, XL, 3RUG3, PR (BO500BXL-V)
- Condor Gloves & Hand Protection