Shop All Coated Gloves
Condor
Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, M, PR
Mfr # 48UP52
Zoro # G4150058
original price:
$2.24
6% off
new price: $2.09
/pr
Sold in multiples of 12 for $25.08
$25.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage Palm
- Color Black/Green
- Thumb Style Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UP52
- Zoro # G4150058
- UPC # 190735891933
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 9-1/2" |
Length | 9-1/2" |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Size (Numeric) | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 2242, Standards ANSI/ISEA 105 2005, CE, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVETO Attach-A-Flap, Micro-Mesh, Navy (AU AAFNV)
- MCR SAFETY Ninja X Bi-Polymer Coated Palm Gloves, Black, Large (N9674L)
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (SA66516)
- JJ KELLER Spill-Kit Station Sign, 10" x 7", Vinyl, 8001206 (8001206)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, L, PR (48UP53)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, 2XL, PR (48UP55)
- CONDOR Coated Gloves, S, Nylon, Nitrile, PR (60VY73)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, S, PR (2UUG5)
- CONDOR Coated Gloves, XS, Nylon, Nitrile, PR (60VY80)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, S, PR (19K975)
- CONDOR VF, Coated Gloves, Nylon, M, 60WF88, PR (60WF80)
- Condor Coated Gloves