Shop All Coated Gloves
Condor
Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, L, PR
Mfr # 48UP53
Zoro # G4150049
original price:
$2.24
6% off
new price: $2.09
/pr
Sold in multiples of 12 for $25.08
$25.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage Palm
- Color Black/Green
- ANSI/ISEA Abrasion Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UP53
- Zoro # G4150049
- UPC # 190735892251
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10" |
Length | 10" |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Size (Numeric) | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 2242, Standards ANSI/ISEA 105 2005, CE, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Boots, Size 7, 13" Height, Black, Plain, PR (29UT82)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt, XL (100614-026)
- SALISBURY Arc Flash Hood, Red, ATPV 20 cal/sq cm (LFH20RG-PP)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133555)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, M, PR (48UP52)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, 2XL, PR (48UP55)
- CONDOR Natural Rubber Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, XL, PR (19L445)
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, S, PR (19K980)
- CONDOR Natural Rubber Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, L, PR (19L443)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, M, PR (484T54)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (20GY90)
- Condor Gloves & Hand Protection