Shop All Coated Gloves
Condor
Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, 2XL, PR
Mfr # 48UP55
Zoro # G4150021
original price:
$2.24
4% off
new price: $2.15
/pr
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage Palm
- Color Black/Green
- Thumb Style Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UP55
- Zoro # G4150021
- UPC # 190735891780
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 10 3/4" |
Glove Length Style | Standard |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 2242, Standards ANSI/ISEA 105 2005, CE, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN CHEF Premium Heavy Duty PVC Leather Apron, Black (BLKC-HDS-PVC-AP1BK)
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, Met, PK10 (86452)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300MG/WB/FY/F6)
- NMC Danger High Voltage Inside Label, Pk5 (D290AP)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, L, PR (19L490)
- CONDOR Coated Gloves, Nylon Span, Nitrile, 2XL, PR (60WF91)
- CONDOR Coated Gloves, XL, Nylon, Nitrile, PR (60VY76)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (19L483)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (2UUG8)
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (2UUE4)
- ATG 34-874T/Xl Glove G-Tek Maxiflex Xl Blk Nitrile (34-874TXL)
- Condor Gloves & Hand Protection