Shop All Coated Gloves
Condor
Natural Rubber Latex Coated Gloves, Palm Coverage, Black, XL, PR
Mfr # 48UP49
Zoro # G4150085
product price: $4.15
/pr
Sold in multiples of 12 for $49.80
$49.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage Palm
- Color Black
- Thumb Style Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UP49
- Zoro # G4150085
- UPC # 190735894798
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10-3/4" |
Length | 10-3/8" |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Size (Numeric) | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 2242X, Standards ANSI/ISEA 105, EN388, Insulated Yes, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S2EC-06-007)
- C.H. HANSON Blank Tag, Rectangle, Orange, PK5 (43044)
- ZING Sign, Private Property No Trespass, 18X12" (2275)
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Lime, 4XL (S75022)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (3BA53)
- CONDOR Coated Gloves, Nylon Span, Nitrile, 2XS, PR (60WF85)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Black/Blue, 2XL, PR (20GZ69)
- CONDOR Coated Gloves, M, Nylon, Nitrile, PR (60VY82)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, M, PR (19L494)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, XL, PR (19L451)
- MAXIFLEX Seamless Knit Nylon Gloves, Nitrile Coated MicroFoam Grip on Palm/Fingers, Medium, Gray, Pair, 12PK (34-874/M)
- Condor Gloves & Hand Protection