Shop All Earmuffs
Condor
Multi-Position Ear Muffs, 21 dB, Condor, Red
Mfr # 26X623
Zoro # G4798936
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Condor
- Noise Reduction Rating 21 dB
- Ear Muff Style Multi-Position
- Cushion Material PVC
- Dielectric Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Muffs |
Color | Red |
Series | Condor |
Noise Reduction Rating | 21 dB |
Ear Muff Style | Multi-Position |
Cushion Material | PVC |
Dielectric | Yes |
Protection Type | Passive |
Standards | ANSI S12.42 (S3.19) |
Features | Headband For Positioning |
Weight | 0.4 lb |
Number of Batteries | 0 |
Earmuff Type | Electrically Insulated |
Band Color | Black |
Band Material | POM |
Foldable | No |
Cup Color | Red |
Description
Ear Muffs, Earmuff Style Multi-Position, Noise Reduction Rating 21 dB, Dielectric Yes, Cushion Material PVC, Cup Color Red, Series Condor, Earmuff Type Rigid, Standards ANSI S12.42 (S3.19), Band Color Black, Band Material POM, Features Headband For Positioning, Weight 0.4 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT KNEELING MAT MED INDUSTRIAL (302)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-02-S)
- MCR SAFETY Clip On Breakway Eyglass Cord Blk (214)
- DIAMONDBACK Rainsuit Pvc 2Pc Yellow Xlarge (8127XL)
- CONDOR Multi-Position Ear Muffs, 26 dB, Condor, Yellow (2AAG4)
- CONDOR Over-the-Head Ear Muffs, Stainless Steel Band, Foam/PVC, Passive Protection, NRR 30 dB, Black (55NK87)
- CONDOR Over-the-Head Ear Muffs, 25 dB, Condor, Yellow (26X622)
- CONDOR Over-the-Head Ear Muffs, 26 dB, Condor, Yellow (26X627)
- CONDOR Over-the-Head Ear Muffs, 19 dB, Condor, Yellow (26X628)
- CONDOR Over-the-Head Ear Muffs, 21 dB, Condor, Black/Red (26X624)
- 3M Cap Mounted Ear Muffs, 24, Peltor Optime 101 (10093045080738)
- Condor Hearing Protection