Shop All High Visibility Jackets & Coats
Condor
Medium Unisex Hooded Jacket, Orange
Mfr # 45XA27
Zoro # G4361257
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI Class 3
- Color Orange
- Features Zipper Closure
- Number of Pockets 4-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 45XA27
- Zoro # G4361257
- UPC # 190735891889
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 33 1/2 in |
Fits Chest Size | 40 in to 42 in |
Details
Item | Hooded Jacket |
Material | Polyester |
Standards | ANSI Class 3 |
Color | Orange |
Features | Zipper Closure |
Number of Pockets | 4-6 |
Closure Type | zipper |
Insulated | Yes |
ANSI Class | 3 |
Number of Inside Pockets | 1 |
Lining Material | Mesh, Polyester Pongee, Polyester Taffeta |
Gender | Unisex |
Fabric Weight | 5.75 oz |
Number of Outside Pockets | 3 |
Shop By | Closeouts |
Total # of Pockets | 1 : 3 |
Front Closure Type | Zipper |
Closure | Zipper |
Garment Color | Orange |
Insulated for Cold Conditions | Yes |
# of Pockets | 4 |
Description
Hooded Jacket, ANSI Class 3, Gender Unisex, Front Closure Type Zipper, Color Orange, Size M, Number of Outside Pockets 3, Material Polyester, Insulated for Cold Conditions Yes, Fabric Weight 5.75 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 30 gal. (1030S-50)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Driveway - Active Driveway (A-1218 Driveway - Active Driveway)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Orange (19437)
- MEDITEX Nitrile Exam Gloves, 4 mil Palm, Latex Free, Powder-Free, Black, 100 Pk, Size XL (XL)
- CONDOR XL Unisex Hooded Jacket, Orange (45XA29)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, 2XL (4GE66)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, L (4GE64)
- CONDOR Jacket, Safety, Type 3, Lime, Fleece, L (2RE45)
- CONDOR Raincoat w/Detach Hood, Hi-Vis Yellow/Green, L (4GE74)
- CONDOR Raincoat w/Detach Hood, HiVis Yellow/Green, 3XL (4GE77)
- UTILITY PRO High-visibility Polyester/Nylon Hi-Vis Jacket size UHV821X-4XL (UHV821X-4XL)
- Condor High Visibility Clothing