Shop All Traffic Safety Vests and Apparel
Condor
Medium Class 2 High Visibility Vest, Orange
Mfr # 1YAG4
Zoro # G0011103
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size M
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1YAG4
- Zoro # G0011103
- UPC # 190735052389
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Fits Chest Size | 49-5/8 in |
Length | 27 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 49-5/8 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degrees Visibility, Standards Meets ANSI-ISEA 107-2010
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Carbon Monoxide Alarm, 12/24 VDC, 4-Wire (CO1224TR)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2EC-03-009)
- ALLEGRO INDUSTRIES Knee Pads, Flex, Rubber, Universal, PR (6990)
- SHOWA 7005, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK, Blue (7005PFXXL)
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YN52)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 2XL (53YL44)
- CONDOR Safety Vest, Orange/Red, M, Snap (491T20)
- CONDOR Safety Vest, Yellow, Universal (8X769)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA2)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F41)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, 2XL (61436)
- Condor Traffic Safety Vests and Apparel