Shop All Mechanics Gloves
Condor
Mechanics Impact Gloves, XL, Black, Polyester
Mfr # 488C52
Zoro # G7344808
product price: $19.79
/pr
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 9 1/4 in
- Palm Material Cotton
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 488C52
- Zoro # G7344808
- UPC # 781513644904
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 11 |
Glove Length | 9 1/4 in |
Size- Alpha | XL |
Size- Numeric | 11 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Cotton, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 3111X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY XL Hi-Viz Safety Vest, Lime (14512)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0212YB)
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZGD-L)
- LINCOLN ELECTRIC Welding Jacket (K4689-XL)
- CONDOR Mechanics Impact Gloves, S, Black, Polyester (488C49)
- CONDOR Mechanics Impact Gloves, L, Black, Polyester (488C51)
- CONDOR Mechanics Impact Gloves, 2XL, Black, Polyester (488C53)
- CONDOR Hi-Vis Mechanics Impact Gloves, S, Green, Polyester (488C54)
- CONDOR Mechanics Pro Gloves, Flexible Padded Knuckles, Durable Synthetic Leather, Black, Size 10 (Large) (488C11)
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42LA09)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Grey, Spandex, Neoprene (EXO-MWR-02-S)
- Condor Gloves & Hand Protection