Shop All Mechanics Gloves
Condor
Mechanics Impact Gloves, S, Black, Polyester
Mfr # 488C49
Zoro # G7343782
product price: $19.79
/pr
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 8 1/2 in
- Palm Material Cotton
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 488C49
- Zoro # G7343782
- UPC # 781513644874
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 8 |
Glove Length | 8 1/2 in |
Size- Numeric | 8 |
Size- Alpha | S |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Cotton, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 3111X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Glasses Required, 10in W, Eng (U4-1650-RD_10X7)
- INCOM Floor Marking Tape, Roll, Clear, 4 in. W (FTL400)
- MILWAUKEE TOOL Free-Flex Work Gloves - Medium, Medium, Red/Black (48-22-8711)
- SIGNMISSION OSHA Notice Sign, 10" H, 14" W, Aluminum, Top Two (2) Racks Full Propane Sign With Symbol, Landscape (OS-NS-A-1014-L-18696)
- CONDOR Mechanics Impact Gloves, L, Black, Polyester (488C51)
- CONDOR Mechanics Impact Gloves, M, Black, Polyester (488C50)
- CONDOR Mechanics Impact Gloves, XL, Black, Polyester (488C52)
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42KZ78)
- CONDOR Mechanics Gloves, L, Blue, Polyester (488C16)
- CONDOR Hi-Vis Mechanics Gloves, 2XL, Yellow, Polyester (488C43)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-1200-L)
- Condor Mechanics Gloves