Shop All Mechanics Gloves
Condor
Mechanics Impact Gloves, M, Black, Polyester
Mfr # 488C50
Zoro # G7343539
product price: $19.79
/pr
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 8 3/4 in
- Palm Material Cotton
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 488C50
- Zoro # G7343539
- UPC # 781513644881
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 9 |
Glove Length | 8 3/4 in |
Size- Numeric | 9 |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Cotton, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 3111X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U4-1264-NP_14X10)
- PROFLEX BY ERGODYNE Back Support, Black, 2XL (2000SF)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, PR (4950L)
- LITHONIA LIGHTING Wet Protection Vandal Shield, WPVS LRG W (WPVS LRG W)
- CONDOR Mechanics Impact Gloves, XL, Black, Polyester (488C52)
- CONDOR Mechanics Impact Gloves, 2XL, Black, Polyester (488C53)
- CONDOR Mechanics Impact Gloves, L, Black, Polyester (488C51)
- CONDOR Mechanics Gloves, M, Black, Polyester (488C70)
- CONDOR Mechanics Gloves, M, Black, Spandex/Neoprene (42LA26)
- CONDOR Hi-Vis Mechanics Gloves, L, Yellow, Polyester (488C26)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Spandex, Neoprene (EXO-MPLC-02-S)
- Condor Gloves & Hand Protection